Shop All High-Performance Routing End Mills
Micro 100
Router (Metric) Single Flute
Mfr # SFLM-050-70
Zoro # G8221297
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 5mm
- Measurement System Metric
- Material - Machining Carbide
- Cutter Dia. 5.00 mm
- Length of Cut 20.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFLM-050-70
- Zoro # G8221297
- UPC # 728709179727
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 5mm |
Cutter Dia. | 5.00 mm |
Length of Cut | 20.00 mm |
Overall Length | 95.0 mm |
Shank Dia. | 8 mm |
Dimension Type | Metric |
Cutter Dia. - Machining | 5.00mm |
Milling Dia. | 5.000 mm |
Shank Diameter | 8 mm |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Downcut, Metric, 5.00 mm Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 1/8" Tip Size, 2 5/16 in Long, 13/16 in Short (WH-1/8)
- MILWAUKEE TOOL 2-1/2 in. Carbide Grit Hole Saw (49-56-0456)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 1/16 (44204)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch 12-Point Socket (SHD22235)
- MICRO 100 Router Aluminum (SFA-062-42)
- MICRO 100 Router (Metric) Single Flute (SFAM-100050)
- MICRO 100 Router Aluminum (SFA-375-69)
- MICRO 100 Router Diamond Cut (RDC-40)
- MICRO 100 Router Diamond Cut (RDC-70)
- MICRO 100 Router Diamond Cut, 1/8 (RDB-30)
- BOSCH Solid Carbide 2-Flute Router Bit, 1/4" (85611M)
- Micro 100 End Mills