Shop All High-Performance Routing End Mills
Micro 100
Router (Metric) Single Flute
Mfr # SFLM-040-10
Zoro # G7850656
product price: $29.19
/ea
$29.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4mm
- Measurement System Metric
- Material - Machining Carbide
- Cutter Dia. 4.00 mm
- Length of Cut 12.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFLM-040-10
- Zoro # G7850656
- UPC # 728709179666
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 4mm |
Cutter Dia. | 4.00 mm |
Length of Cut | 12.00 mm |
Overall Length | 57.0 mm |
Shank Dia. | 4 mm |
Dimension Type | Metric |
Cutter Dia. - Machining | 4.00mm |
Milling Dia. | 4.000 mm |
Shank Diameter | 4 mm |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Downcut, Metric, 4.00 mm Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAASDAM Frame Assembly Replacement Kit (MPPFRK)
- WILDE 8" SLIP JOINT PLIERS-SATIN-BULK (G263.NP/BB)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Orange, Plastic Exterior, Canvas Interior, Polypropylene Bottom, 14 Pockets (5144BHHB)
- CMT Biesse Adaptor, D10, Left (360.001.02)
- MICRO 100 Router Diamond Cut (RDD-20)
- MICRO 100 Router Aluminum (SFA-062-22)
- MICRO 100 Router Diamond Cut (RDD-90)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-20)
- MICRO 100 Router (Metric) Single Flute (SFPM-100-30)
- MICRO 100 Router Aluminum (SFA-250-46)
- ONSRUD Routing End Mill, Up Spiral O, 1/4, 1 1/4, 3 (63-624)
- Micro 100 High-Performance Routing End Mills