Shop All High-Performance Routing End Mills
Micro 100
Router (Metric) Single Flute
Mfr # SFAM-200100
Zoro # G8238824
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Shank Dia. 20.000mm
- Overall Length 150.0mm
- Helix Angle 30 Degrees +/-2 Degrees
- Length of Cut 40.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFAM-200100
- Zoro # G8238824
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Shank Dia. | 20.000mm |
Overall Length | 150.0mm |
Length of Cut | 40.00mm |
Neck Dia. | 19.90mm |
Neck Length | 80.00mm |
Milling Dia. | 20.000 mm |
Details
Number of Flutes | 1 |
Helix Angle | 30 Degrees +/-2 Degrees |
Cutting Type | Spiral |
End Mill Material | Carbide |
Item | Carbide Router Bit |
Finish | Bright (Uncoated) |
End | Square |
Cutting Direction | Right Hand |
End Style | Straight |
Grade | C2 Micro Grain |
Type | Single Flute |
Finish - Machining | Bright (Uncoated) |
Measurement System | Metric |
End Mill Style | Square |
Description
20.000 mm Cutter DIA x 40.00 mm Length of Cut Carbide Square End Mill for Aluminum Alloys, 1 Flute
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE 3104F(x) Standard Orange and Gray Tool Lanyard - Carabiner + Cinch Loop - 10lbs (3104F(X))
- LENOX Band Saw Blade, 17 ft. L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel (1806830)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62015)
- DAYTON Keyless Drill Chuck 1/4" Cap., 1/2-20 Mount Size, Steel (1F612)
- MICRO 100 Router (Metric) Single Flute (SFAM-100050)
- MICRO 100 Router Single Flute Plastic (SFL-375-69)
- MICRO 100 Router (Metric) Single Flute (SFP-187-45)
- MICRO 100 Router (Metric) Single Flute (SFLM-030-20)
- MICRO 100 Router (Metric) Single Flute (SFP-187-44)
- MICRO 100 Router Aluminum (SFA-250-43)
- ONSRUD Routing End Mill, List # 62-768, 3/16 In (62-768)
- Micro 100 End Mills