Shop All High-Performance Routing End Mills
Micro 100
Router (Metric) Single Flute
Mfr # SFAM-100100
Zoro # G8158762
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 10mm
- Measurement System Metric
- Material - Machining Carbide
- Cutter Dia. 10.00 mm
- Length of Cut 25.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFAM-100100
- Zoro # G8158762
- UPC # 728709179130
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 10mm |
Cutter Dia. | 10.00 mm |
Length of Cut | 25.00 mm |
Overall Length | 120.0 mm |
Shank Dia. | 10 mm |
Neck Dia. | 9.90 mm |
Dimension Type | Metric |
Neck Length | 50.00 mm |
Cutter Dia. - Machining | 10.00mm |
Milling Dia. | 10.000 mm |
Shank Diameter | 10 mm |
Description
Solid Router Bit, Primary Material Application Aluminum, Spiral Upcut, Metric, 10.00 mm Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Letter Opener, Disposable, 3"., White (07565RL)
- MAKITA 18V LXT® Starter Pack (4.0Ah) (BL1840BDC2)
- MAKITA Side Handle Assembly, For HR4500C (134915-0)
- GEARWRENCH 3/8" Drive Ball End Hex Bit SAE Socket 5/16" (80544)
- MICRO 100 Router (Metric) Single Flute (SFAM-200100)
- MICRO 100 Router (Metric) Single Flute (SFP-250-46)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-60)
- MICRO 100 Router Single Flute Plastic (SFL-250-410)
- MICRO 100 Router Diamond Cut (RDD-90)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-70)
- ONSRUD Routing End Mill, Up O-Flute, 1/16, 1/4, 2 (63-750)
- Micro 100 High-Performance Routing End Mills