Shop All High-Performance Routing End Mills
Micro 100
Router (Metric) Single Flute
Mfr # SFAM-080100
Zoro # G8206922
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Material - Machining Carbide
- Cutter Dia. 8.00 mm
- Length of Cut 20.00 mm
- Overall Length 100.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFAM-080100
- Zoro # G8206922
- UPC # 728709179093
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Cutter Dia. | 8.00 mm |
Length of Cut | 20.00 mm |
Overall Length | 100.0 mm |
Shank Dia. | 8 mm |
Dimension Type | Metric |
Neck Length | 40.00 mm |
Diameter | 8mm |
Neck Dia. | 7.90 mm |
Cutter Dia. - Machining | 8.00mm |
Milling Dia. | 8.000 mm |
Shank Diameter | 8 mm |
Description
Solid Router Bit, Primary Material Application Aluminum, Spiral Upcut, Metric, 8.00 mm Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive 5/16" Hex Power Bit Holder (J6930)
- POWERBUILT 9Pc Metric Zeon Hex Key Wrench Set(E-Com) (240095)
- PROTO Box End Wrench, 10 x 11mm, 8 in. L (J1053M)
- WESTWARD Long Drive Pin Punch, 1/4 In Tip, 8 In L (2AJE7)
- MICRO 100 Router (Metric) Single Flute (SFPM-050-70)
- MICRO 100 Router Aluminum (SFA-500-88)
- MICRO 100 Router Aluminum (SFA-250-46)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-20)
- MICRO 100 Router Diamond Cut (RDD-70)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-70)
- ONSRUD Routing End Mill, Up Spiral, 1/2, 1 1/8, 3 (67-211)
- Micro 100 High-Performance Routing End Mills