Shop All High-Performance Routing End Mills
Micro 100
Router (Metric) Single Flute
Mfr # SFAM-080040
Zoro # G8186254
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8mm
- Measurement System Metric
- Material - Machining Carbide
- Cutter Dia. 8.00 mm
- Length of Cut 30.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SFAM-080040
- Zoro # G8186254
- UPC # 728709179079
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 8mm |
Cutter Dia. | 8.00 mm |
Length of Cut | 30.00 mm |
Overall Length | 75.0 mm |
Shank Dia. | 8 mm |
Dimension Type | Metric |
Cutter Dia. - Machining | 8.00mm |
Milling Dia. | 8.000 mm |
Shank Diameter | 8 mm |
Description
Solid Router Bit, Primary Material Application Aluminum, Spiral Upcut, Metric, 8.00 mm Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM Universal Angle Block Set (230867)
- DEWALT 1-1/2"x24"x29" High Impact 4 Cutter SDS Max (DW5858)
- DRILL AMERICA 3/4"-82 HSS 4 Flute Machine Countersink (DEWMSK3/4-82)
- GREENLEE Drill/Tap/Countersink Set, SAE, 6 Piece (DTAPKIT)
- MICRO 100 Router Aluminum (SFA-062-22)
- MICRO 100 Router Aluminum (SFA-250-46)
- MICRO 100 Router (Metric) Single Flute (SFP-187-45)
- MICRO 100 Router Single Flute Plastic (SFL-187-33)
- MICRO 100 Router Aluminum (SFA-125-24)
- MICRO 100 Router Diamond Cut (RDE-110)
- MICRO 100 Router Diamond Cut (RDB-110)
- Micro 100 End Mills