Shop All High-Performance Routing End Mills
Micro 100
Router (Metric) Single Flute
Mfr # SFAM-060100
Zoro # G8168745
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 6mm
- Measurement System Metric
- Material - Machining Carbide
- Cutter Dia. 6.00 mm
- Length of Cut 20.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFAM-060100
- Zoro # G8168745
- UPC # 728709179055
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 6mm |
Cutter Dia. | 6.00 mm |
Length of Cut | 20.00 mm |
Overall Length | 100.0 mm |
Shank Dia. | 6 mm |
Neck Dia. | 5.90 mm |
Neck Length | 40.00 mm |
Dimension Type | Metric |
Cutter Dia. - Machining | 6.00mm |
Milling Dia. | 6.000 mm |
Shank Diameter | 6 mm |
Description
Solid Router Bit, Primary Material Application Aluminum, Spiral Upcut, Metric, 6.00 mm Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Outside Micrometer, Ratchet Thimble (3203-25A)
- DRILL AMERICA 11/32"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X11/32)
- TEKTON 3/4 Inch Drive x 2 Inch 6-Point Socket (SHD32051)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC #27 (C16639)
- MICRO 100 Router Aluminum (SFA-218-46)
- MICRO 100 Router Aluminum (SFA-250-410)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-20)
- MICRO 100 Router Diamond Cut (RDC-50)
- MICRO 100 Router (Metric) Single Flute (SFP-125-44)
- MICRO 100 Router Single Flute Plastic (SFL-125-22)
- ONSRUD Routing End Mill, Spiral O, 3/8, 1 1/8, 3 (65-033)
- Micro 100 End Mills