Shop All High-Performance Routing End Mills
Micro 100
Router (Metric) Single Flute
Mfr # SFAM-060030
Zoro # G8242132
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 6mm
- Measurement System Metric
- Material - Machining Carbide
- Cutter Dia. 6.00 mm
- Length of Cut 25.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFAM-060030
- Zoro # G8242132
- UPC # 728709179031
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 6mm |
Cutter Dia. | 6.00 mm |
Length of Cut | 25.00 mm |
Overall Length | 57.0 mm |
Shank Dia. | 6 mm |
Dimension Type | Metric |
Cutter Dia. - Machining | 6.00mm |
Milling Dia. | 6.000 mm |
Shank Diameter | 6 mm |
Description
Solid Router Bit, Primary Material Application Aluminum, Spiral Upcut, Metric, 6.00 mm Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA Bridge (Construction) Reamer 1" Magnetic Hex Shank Bridge Reamer (KFDRB1HEX-MAG)
- BONDHUS Metric L-Shape Hex Key, 11 mm Tip Size (38278)
- LINK HANDLES Level Head Rake Handle, 60", Clear (66664GRA)
- CHICAGO-LATROBE 29PC 118° General Purpose Taper Length Drill Set Chicago-Latrobe 120 Steam Oxide HSS 1/16-1/2x1/64 (69864)
- MICRO 100 Router (Metric) Single Flute (SFLM-030-20)
- MICRO 100 Router Aluminum (SFA-250-410)
- MICRO 100 Router Diamond Cut (RDB-110)
- MICRO 100 Router (Metric) Single Flute (SFLM-010-10)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-50)
- MICRO 100 Router Diamond Cut (RDE-110)
- BOSCH Solid Carbide 2-Flute Router Bit, 1/4" (85611M)
- Micro 100 End Mills