Shop All High-Performance Routing End Mills
Micro 100
Router (Metric) Single Flute
Mfr # SFAM-050025
Zoro # G7912755
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5mm
- Measurement System Metric
- Material - Machining Carbide
- Cutter Dia. 5.00 mm
- Length of Cut 20.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFAM-050025
- Zoro # G7912755
- UPC # 728709179017
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 5mm |
Cutter Dia. | 5.00 mm |
Length of Cut | 20.00 mm |
Overall Length | 57.0 mm |
Shank Dia. | 6 mm |
Dimension Type | Metric |
Cutter Dia. - Machining | 5.00mm |
Milling Dia. | 5.000 mm |
Shank Diameter | 6 mm |
Description
Solid Router Bit, Primary Material Application Aluminum, Spiral Upcut, Metric, 5.00 mm Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND DIE GRINDER ANGLE 1/4" KIT 2" SURFACE (IR301B2MK)
- KEO Countersink, 6 FL, 82 Deg, 3/8, HSS, Uncoated (55024)
- DEWALT 20V MAX* Compact 3Ah Battery (DCB230)
- RAMSET Triggershot Tool .22Calb (40066)
- MICRO 100 Router Aluminum (SFA-187-35)
- MICRO 100 Router (Metric) Single Flute (SFP-187-45)
- MICRO 100 Router Aluminum (SFA-062-22)
- MICRO 100 Router Aluminum (SFA-187-44)
- MICRO 100 Router Single Flute Plastic (SFL-250-410)
- MICRO 100 Router Diamond Cut (RDC-50)
- ONSRUD Routing End Mill, O-Flute, 1/4, 3/4, 2 1/2 (61-082)
- Micro 100 End Mills