Shop All High-Performance Routing End Mills
Micro 100
Router Diamond Cut
Mfr # RDE-50
Zoro # G9728625
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length 2"
- Length of Cut 5/8"
- End Mill Material Carbide
- End Style Fishtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RDE-50
- Zoro # G9728625
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Shank Dia. | 1/4" |
Overall Length | 2" |
Length of Cut | 5/8" |
Milling Dia. | 3/16" |
Details
End Mill Material | Carbide |
End Style | Fishtail |
Cutting Direction | Right Hand |
Item | Carbide Router Bit |
End | Square |
Grade | C2 Micro Grain |
Type | Diamond Cut |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
End Mill Style | Square |
Description
0.1875" (3/16) Cutter DIA x 0.625" (5/8) Length of Cut Carbide Diamond Cut End Mill, 8 RH Teeth, 10 LH Teeth
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8"x1" Carbide Tipped Annular Cutter (CTC5-530-139)
- CRESCENT WRENCH COMBINATION 8MM (CCW19)
- WESTWARD File Cleaner (26KR07)
- VERMONT GAGE Pin Gage Set, Minus, Class ZZ, 250 Pcs (101200500)
- MICRO 100 Router Aluminum (SFA-187-33)
- MICRO 100 Router Single Flute Plastic (SFL-250-410)
- MICRO 100 Router (Metric) Single Flute (SFAM-050025)
- MICRO 100 Router Aluminum (SFA-500-88)
- MICRO 100 Router (Metric) Single Flute (SFPM-010-10)
- MICRO 100 Router Aluminum (SFA-187-44)
- ONSRUD Routing End Mill, Up Spiral, 1/4, 3/8, 2 1/2 (66-086)
- Micro 100 High-Performance Routing End Mills