Shop All High-Performance Routing End Mills
Micro 100
Router Diamond Cut
Mfr # RDE-40
Zoro # G8320864
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/16"
- Number of Flutes 0
- Shank Dia. 3/16 in
- Overall Length 2 in
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RDE-40
- Zoro # G8320864
- UPC # 728709168974
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3/16" |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Length of Cut | 5/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/16" |
Cutter Dia. | 3/16 in |
Milling Dia. | 3/16" |
Shank Diameter | 3/16 in |
Description
Solid Router Bit, Primary Material Application Composite, Fishtail, Fractional Inch, 3/16 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" HollowCore Magnetic Nut Driver (48-22-2526)
- DRILL AMERICA 1/2"-13 Carbon Steel Bottoming Hand Tap (DWTB1/2-13)
- STARRETT Coupling Gel, 3812 Thickness Gage, 8 oz. (PT28287)
- EKLIND HEX KEY L LONG ARM 5/8"" (14240)
- MICRO 100 Router Aluminum (SFA-156-45)
- MICRO 100 Router (Metric) Single Flute (SFPM-010-10)
- MICRO 100 Router Diamond Cut (RDB-110)
- MICRO 100 Router (Metric) Single Flute (SFP-250-410)
- MICRO 100 Router Aluminum (SFA-218-46)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-60)
- ONSRUD Routing End Mill, Upcut, 1/4, 1 1/8, 3 (52-287)
- Micro 100 End Mills