Shop All High-Performance Routing End Mills
Micro 100
Router Diamond Cut
Mfr # RDD-70
Zoro # G8019916
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Number of Flutes 0
- Shank Dia. 1/4 in
- Overall Length 2 1/2 in
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RDD-70
- Zoro # G8019916
- UPC # 728709168912
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/4" |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Length of Cut | 3/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/4" |
Cutter Dia. | 1/4 in |
Milling Dia. | 1/4" |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Drill Point, Fractional Inch, 1/4 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-106 Threaded Handle, 1 3/4" Aluminum, 8 Foot (12-106)
- PROTO 12 in, Drive Size: 1/4 in , Num. of pieces:91 (J61390)
- KESON 200 ft./60m Tape Measure, 1/2 in Blade (FLT18M200)
- QUICKCABLE Isolator, 120A, Standard (303303-001)
- MICRO 100 Router Diamond Cut (RDC-40)
- MICRO 100 Router (Metric) Single Flute (SFAM-060100)
- MICRO 100 Router Aluminum (SFA-500-812)
- MICRO 100 Router Diamond Cut (RDD-90)
- MICRO 100 Router Diamond Cut (RDB-110)
- MICRO 100 Router Diamond Cut (RDC-50)
- ONSRUD Routing End Mill, Downcut, 1/2, 1 5/8, 3 1/2 (57-365)
- Micro 100 End Mills