Shop All High-Performance Routing End Mills
Micro 100
Router Diamond Cut
Mfr # RDD-50
Zoro # G7894853
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/16"
- Number of Flutes 0
- Shank Dia. 1/4 in
- Overall Length 2 in
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RDD-50
- Zoro # G7894853
- UPC # 728709168899
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3/16" |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Length of Cut | 5/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/16" |
Cutter Dia. | 3/16 in |
Milling Dia. | 3/16" |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Drill Point, Fractional Inch, 3/16 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Knurled Knob, 8-32 Thread Size, 1/2"L, Zinc Plated (GN820500K3--N21)
- BLACK & DECKER Plate, Gasket (285923-00)
- WIDIA Spiral Flute Tap, 5/8"-18, Bottoming, UNJF, 3 Flutes, TiCN (VTSFT-TC5171)
- STAHLWILLE TOOLS Single-end Wrench Size 24 mm L.215 mm (40040240)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-60)
- MICRO 100 Router Diamond Cut (RDD-70)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-50)
- MICRO 100 Router Aluminum (SFA-500-88)
- MICRO 100 Router Aluminum (SFA-250-410)
- MICRO 100 Router Aluminum (SFA-250-46)
- ONSRUD Routing End Mill, O-Flute, 1/8, 1/2, 2 (56-612)
- Micro 100 End Mills