Shop All High-Performance Routing End Mills
Micro 100
Router Diamond Cut
Mfr # RDD-20
Zoro # G9075762
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3/32"
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 3/32 in
- Length of Cut 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # RDD-20
- Zoro # G9075762
- UPC # 728709168868
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3/32" |
Cutter Dia. | 3/32 in |
Length of Cut | 3/8 in |
Overall Length | 1 1/2 in |
Shank Dia. | 1/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/32" |
Milling Dia. | 0.0938" |
Shank Diameter | 1/8 in |
Description
Solid Router Bit, Primary Material Application Composite, Drill Point, Fractional Inch, 3/32 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Vernier Caliper (534-118)
- PERFORMANCE TOOL Performance Tool Metric and SAE Stubby Adjustable Wrench 6 in. L 1 pc (W9108)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #44 (C70177)
- MAKITA Magnesium Circular Saw 7-1/4 (5007MG)
- MICRO 100 Router Aluminum (SFA-125-42)
- MICRO 100 Router Aluminum (SFA-125-22)
- MICRO 100 Router Aluminum (SFA-500-88)
- MICRO 100 Router Aluminum (SFA-187-44)
- MICRO 100 Router Aluminum (SFA-250-410)
- MICRO 100 Router (Metric) Single Flute (SFPM-100-10)
- ONSRUD Routing End Mill, Upcut, 3/16, 3/4, 2 1/2 (52-261)
- Micro 100 High-Performance Routing End Mills