Shop All High-Performance Routing End Mills
Micro 100
Router Diamond Cut
Mfr # RDC-80
Zoro # G7914523
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Number of Flutes 0
- Shank Dia. 1/4 in
- Overall Length 3 in
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RDC-80
- Zoro # G7914523
- UPC # 728709168837
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/4" |
Shank Dia. | 1/4 in |
Overall Length | 3 in |
Length of Cut | 1 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/4" |
Cutter Dia. | 1/4 in |
Milling Dia. | 1/4" |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, End Mill, Fractional Inch, 1/4 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-1/4 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18240)
- WARWOOD TOOL 5' San Angelo Digging Bar (26440)
- MALCO Turboshear-Vinyl Cutting (TSV1)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal, QXP Series (95378QPB113505)
- MICRO 100 Router Aluminum (SFA-187-44)
- MICRO 100 Router Aluminum (SFA-218-46)
- MICRO 100 Router Diamond Cut (RDB-20)
- MICRO 100 Router Diamond Cut (RDC-50)
- MICRO 100 Router Single Flute Plastic (SFL-375-69)
- MICRO 100 Router Aluminum (SFA-500-812)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2, 2 (63-763)
- Micro 100 High-Performance Routing End Mills