Shop All High-Performance Routing End Mills
Micro 100
Router Diamond Cut
Mfr # RDC-70
Zoro # G8009705
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Number of Flutes 0
- Shank Dia. 1/4 in
- Overall Length 2 1/2 in
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RDC-70
- Zoro # G8009705
- UPC # 728709168820
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/4" |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Length of Cut | 3/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/4" |
Cutter Dia. | 1/4 in |
Milling Dia. | 1/4" |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, End Mill, Fractional Inch, 1/4 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Chamfer, 10" x 6" 3/4" R (CF134PF)
- CRESCENT NICHOLSON 6" Knife Double/Single Cut Bastard File with Safe Back (06804N)
- DRILL AMERICA #7 HSS Spiral Flute Taper Pin Reamer (DWRRTPS7)
- DYNAMIC Tools 1" Adapter Drive 3/4" Female X 1" Male, Black Impact (D025824)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-70)
- MICRO 100 Router Aluminum (SFA-187-35)
- MICRO 100 Router Aluminum (SFA-500-812)
- MICRO 100 Router (Metric) Single Flute (SFAM-060100)
- MICRO 100 Router Diamond Cut (RDB-70)
- MICRO 100 Router (Metric) Single Flute (SFPM-050-70)
- MICRO 100 Router Aluminum (SFA-250-46)
- Micro 100 High-Performance Routing End Mills