Shop All High-Performance Routing End Mills
Micro 100
Router Diamond Cut
Mfr # RDC-60
Zoro # G8180146
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Number of Flutes 0
- Shank Dia. 1/4 in
- Overall Length 2 in
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RDC-60
- Zoro # G8180146
- UPC # 728709168813
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/4" |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Length of Cut | 3/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/4" |
Cutter Dia. | 1/4 in |
Milling Dia. | 1/4" |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, End Mill, Fractional Inch, 1/4 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Slugger Uni Carbide Tip 7/16" X 2" Cutte (63135111032)
- KLEIN TOOLS Lineman's Skinning Knife with Hook Blade and Notch (1570-3LR)
- WESTWARD Bricklayers Hammer, Hickory, 16 Oz (6DWK8)
- STARRETT Micrometer Head (H124C)
- MICRO 100 Router Diamond Cut (RDC-40)
- MICRO 100 Router (Metric) Single Flute (SFP-250-46)
- MICRO 100 Router (Metric) Single Flute (SFAM-030020)
- MICRO 100 Router Aluminum (SFA-250-46)
- MICRO 100 Router Aluminum (SFA-500-88)
- MICRO 100 Router (Metric) Single Flute (SFAM-060100)
- MICRO 100 Router Aluminum (SFA-125-44)
- Micro 100 High-Performance Routing End Mills