Shop All High-Performance Routing End Mills
Micro 100
Router Diamond Cut
Mfr # RDC-50
Zoro # G8444055
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/16"
- Number of Flutes 0
- Shank Dia. 1/4 in
- Overall Length 2 in
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # RDC-50
- Zoro # G8444055
- UPC # 728709168806
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3/16" |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Length of Cut | 5/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/16" |
Cutter Dia. | 3/16 in |
Milling Dia. | 3/16" |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, End Mill, Fractional Inch, 3/16 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/32"x12" HSS Aircraft Extension Drill Bit, Flute Length: 3-7/16" (D/AA/CX1211/32)
- PROTO 3/8 in Drive, 10mm Torx(R) Metric Socket, 12 Points (J5210M)
- TENG TOOLS 12 Piece Screwdriver Set (PZ, TX, Flat, PH) (MD906N2-KIT1)
- BIG HORN 8 Inch Outside Caliper (19052)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-20)
- MICRO 100 Router (Metric) Single Flute (SFPM-100-30)
- MICRO 100 Router (Metric) Single Flute (SFP-250-410)
- MICRO 100 Router (Metric) Single Flute (SFP-187-45)
- MICRO 100 Router (Metric) Single Flute (SFAM-200100)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-60)
- ONSRUD Routing End Mill, Up Spiral O, 1/8, 1/4 (63-604)
- Micro 100 High-Performance Routing End Mills