Shop All High-Performance Routing End Mills
Micro 100
Router Diamond Cut
Mfr # RDB-70
Zoro # G7806382
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Number of Flutes 0
- Shank Dia. 1/4 in
- Overall Length 2 1/2 in
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # RDB-70
- Zoro # G7806382
- UPC # 728709168752
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/4" |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Length of Cut | 3/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/4" |
Cutter Dia. | 1/4 in |
Milling Dia. | 1/4" |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Burr End, Fractional Inch, 1/4 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Box Cutter Knife w/Shielded Blade, Black/Blue (COS091524)
- WRIGHT TOOL 1 in Drive Impact Socket 3/4 in Size, Standard Socket, black oxide (8724)
- CAPRI TOOLS 3/8 in Drive 14 mm Universal Impact Socket (5-3314)
- DRILL AMERICA 5/64" HSS Left Hand Jobber Length Drill Bit (DWDLH5/64)
- MICRO 100 Router Diamond Cut (RDC-40)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-70)
- MICRO 100 Router Aluminum (SFA-187-45)
- MICRO 100 Router Aluminum (SFA-062-22)
- MICRO 100 Router Diamond Cut (RDE-50)
- MICRO 100 Router Diamond Cut (RDB-100)
- MICRO 100 Router Diamond Cut (RDB-110)
- Micro 100 High-Performance Routing End Mills