Shop All High-Performance Routing End Mills
Micro 100
Router Diamond Cut
Mfr # RDB-110
Zoro # G4375524
product price: $92.59
/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2"
- Number of Flutes 0
- Shank Dia. 1/2 in
- Overall Length 3 in
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RDB-110
- Zoro # G4375524
- UPC # 728709168691
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/2" |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Length of Cut | 1 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/2" |
Cutter Dia. | 1/2 in |
Milling Dia. | 1/2" |
Shank Diameter | 1/2 in |
Description
Solid Router Bit, Primary Material Application Composite, Burr End, Fractional Inch, 1/2 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Double Fillet Ogee Bit (Quadra-Cut), 1-5 (99-003)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG RATCHETING 7/8" WRENCH w/GRIP (KHROW-28)
- HHIP 1/8-21/32" 108 Piece Blind Hole Spotter Set (8016-0108)
- MORSE Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, M42 Series (ZWEG360C46M42PR-15' 0)
- MICRO 100 Router (Metric) Single Flute (SFP-250-410)
- MICRO 100 Router Aluminum (SFA-500-88)
- MICRO 100 Router Aluminum (SFA-156-45)
- MICRO 100 Router (Metric) Single Flute (SFLM-010-10)
- MICRO 100 Router Diamond Cut (RDC-80)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-50)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 1 1/4 (63-776)
- Micro 100 High-Performance Routing End Mills