Shop All High-Performance Routing End Mills
Micro 100
Router Diamond Cut
Mfr # RDB-10
Zoro # G6107543
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1/16"
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 1/16 in
- Length of Cut 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RDB-10
- Zoro # G6107543
- UPC # 728709168677
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/16" |
Cutter Dia. | 1/16 in |
Length of Cut | 3/16 in |
Overall Length | 1 1/2 in |
Shank Dia. | 1/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/16" |
Milling Dia. | 1/16" |
Shank Diameter | 1/8 in |
Description
Solid Router Bit, Primary Material Application Composite, Burr End, Fractional Inch, 1/16 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Mini Hand Scoop, Capacity 82 oz., Brown (650066)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-48100)
- ITL 6 1/4 in Wire Stripper 6 AWG (00170)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 1/8 (C70007)
- MICRO 100 Router Aluminum (SFA-500-88)
- MICRO 100 Router Diamond Cut (RDD-90)
- MICRO 100 Router Single Flute Plastic (SFL-250-43)
- MICRO 100 Router (Metric) Single Flute (SFPM-010-10)
- MICRO 100 Router Aluminum (SFA-500-812)
- MICRO 100 Router Diamond Cut (RDB-70)
- ONSRUD Routing End Mill, Up Spiral O, 1/2, 1 3/8 (63-632)
- Micro 100 High-Performance Routing End Mills