Shop All High-Performance Routing End Mills
Micro 100
Router Diamond Cut, 1/8
Mfr # RDB-30
Zoro # G8638515
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8"
- Number of Flutes 0
- Shank Dia. 1/8 in
- Overall Length 1 1/2 in
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RDB-30
- Zoro # G8638515
- UPC # 728709168714
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/8" |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Length of Cut | 1/2 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/8" |
Cutter Dia. | 1/8 in |
Milling Dia. | 1/8" |
Shank Diameter | 1/8 in |
Description
Solid Router Bit, Primary Material Application Composite, Burr End, Fractional Inch, 1/8 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/16 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0807)
- WIHA Soft Grip Bent Long Nose Pliers 8 (32625)
- POWERBUILT 1/2" Drive 12Mm Hex Bit Socket (642276)
- VEGA Impactech 1/2 Mag Nutsetter x 2-9/16 (P165MN816)
- MICRO 100 Router Diamond Cut (RDB-100)
- MICRO 100 Router Diamond Cut (RDC-50)
- MICRO 100 Router (Metric) Single Flute (SFLM-030-20)
- MICRO 100 Router Aluminum (SFA-187-44)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-70)
- MICRO 100 Router Diamond Cut (RDE-110)
- MICRO 100 Router (Metric) Single Flute (SFP-187-44)
- Micro 100 High-Performance Routing End Mills