Shop All High-Performance Routing End Mills
Micro 100
Router Aluminum
Mfr # SFA-500-88
Zoro # G8031877
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2"
- Number of Flutes 1
- Shank Dia. 1/2 in
- Overall Length 3 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFA-500-88
- Zoro # G8031877
- UPC # 728709178942
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/2" |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Length of Cut | 1 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/2" |
Cutter Dia. | 1/2 in |
Milling Dia. | 1/2" |
Shank Diameter | 1/2 in |
Description
Solid Router Bit, Primary Material Application Aluminum, Spiral Upcut, Fractional Inch, 1/2 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 8lb Sledge Hammer w/Fiberglass (M7103)
- EXAIR Ionizing Bar, GEN4, 12" (8012)
- HYDE Painters Multi Tool, 17-In-1 (06985)
- EAGLE TAPTEK CUTTING TOOLS 9/16 HIGH SPEED STEEL TAPER CAR REAMER 1/2 SHANK SPIRAL FLUTE (CR925-036-I)
- MICRO 100 Router Single Flute Plastic (SFL-250-43)
- MICRO 100 Router (Metric) Single Flute (SFP-187-45)
- MICRO 100 Router Aluminum (SFA-187-44)
- MICRO 100 Router (Metric) Single Flute (SFPM-100-30)
- MICRO 100 Router (Metric) Single Flute (SFP-187-44)
- MICRO 100 Router (Metric) Single Flute (SFLM-030-20)
- ONSRUD Routing End Mill, Up Foam Bit, 1/4, 2 1/4, 4 (52-564)
- Micro 100 High-Performance Routing End Mills