Shop All High-Performance Routing End Mills
Micro 100
Router Aluminum
Mfr # SFA-500-812
Zoro # G4379295
product price: $88.45
/ea
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2"
- Number of Flutes 1
- Shank Dia. 1/2 in
- Overall Length 4 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFA-500-812
- Zoro # G4379295
- UPC # 728709178935
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/2" |
Shank Dia. | 1/2 in |
Overall Length | 4 in |
Length of Cut | 1 1/2 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/2" |
Cutter Dia. | 1/2 in |
Shank Diameter | 1/2 in |
Milling Dia. | 1/2" |
Description
Solid Router Bit, Primary Material Application Aluminum, Spiral Upcut, Fractional Inch, 1/2 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1/2-20UNF (C65611)
- GREY PNEUMATIC 1" Drive Deep Length Impact Set, 21 pcs (9021D)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 4 mm Tip, 4 3/4 in L (54TM20)
- HHIP 4" 1"-8 Backplate For 3 Jaw Chucks (3900-3210)
- MICRO 100 Router Diamond Cut (RDB-110)
- MICRO 100 Router Aluminum (SFA-250-43)
- MICRO 100 Router (Metric) Single Flute (SFP-125-44)
- MICRO 100 Router Aluminum (SFA-187-35)
- MICRO 100 Router Diamond Cut (RDC-50)
- MICRO 100 Router Diamond Cut (RDB-100)
- ONSRUD Routing End Mill, V Flute, 3/8, 7/8, 2 1/2 (56-122)
- Micro 100 High-Performance Routing End Mills