Shop All High-Performance Routing End Mills
Micro 100
Router Aluminum
Mfr # SFA-250-46
Zoro # G4379277
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Number of Flutes 1
- Shank Dia. 1/4 in
- Overall Length 2 1/2 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFA-250-46
- Zoro # G4379277
- UPC # 728709178911
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/4" |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Length of Cut | 3/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/4" |
Cutter Dia. | 1/4 in |
Milling Dia. | 1/4" |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Aluminum, Spiral Upcut, Fractional Inch, 1/4 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. x 10 in. Cabinet Cushion Grip Screwdriver (Made in USA) (MT214)
- PROTO EXTENSION 3/8"DR 1-3/4" LONG (PO5259)
- SUPERCUT 95-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (440317)
- GARANT Torque Screwdriver, Fixed Torque: 5.7Nm (211750 5,7)
- MICRO 100 Router Aluminum (SFA-375-69)
- MICRO 100 Router Aluminum (SFA-187-44)
- MICRO 100 Router Single Flute Plastic (SFL-187-33)
- MICRO 100 Router (Metric) Single Flute (SFPM-100-30)
- MICRO 100 Router Aluminum (SFA-125-24)
- MICRO 100 Router (Metric) Single Flute (SFLM-030-20)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/4 (63-710)
- Micro 100 High-Performance Routing End Mills