Shop All High-Performance Routing End Mills
Micro 100
Router Aluminum
Mfr # SFA-250-410
Zoro # G4379261
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Number of Flutes 1
- Shank Dia. 1/4 in
- Overall Length 3 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFA-250-410
- Zoro # G4379261
- UPC # 728709178898
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/4" |
Shank Dia. | 1/4 in |
Overall Length | 3 in |
Length of Cut | 1 1/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/4" |
Cutter Dia. | 1/4 in |
Milling Dia. | 1/4" |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Aluminum, Spiral Upcut, Fractional Inch, 1/4 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED R12 1/2 NPT 1/2 NPT DROPHEAD 05626 (DHR12 1/2NPT)
- CMT Solid Surface Rounding OverNo-Drip Bit W/Bearing, 1-Inch Diameter, 1/2-Inch Shank (880.551.11)
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 2-3/4" (84232)
- WESTWARD Alloy Steel Die, 4-40 UNC (CCT1060-81)
- MICRO 100 Router Diamond Cut (RDB-110)
- MICRO 100 Router Diamond Cut (RDC-50)
- MICRO 100 Router (Metric) Single Flute (SFAM-060100)
- MICRO 100 Router Single Flute Plastic (SFL-250-410)
- MICRO 100 Router (Metric) Single Flute (SFPM-050-10)
- MICRO 100 Router Single Flute Plastic (SFL-187-33)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2 (63-712)
- Micro 100 High-Performance Routing End Mills