Shop All High-Performance Routing End Mills
Micro 100
Router Aluminum
Mfr # SFA-218-46
Zoro # G7945217
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7/32"
- Number of Flutes 1
- Shank Dia. 1/4 in
- Overall Length 2 1/2 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFA-218-46
- Zoro # G7945217
- UPC # 728709178881
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 7/32" |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Length of Cut | 3/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 7/32" |
Cutter Dia. | 7/32 in |
Milling Dia. | 0.2188" |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Aluminum, Spiral Upcut, Fractional Inch, 7/32 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Switch Greenlee Model 555R (86449)
- PROTO 7 Piece Combination Flare Nut Wrench Set - 6 Point (J3700A)
- MITUTOYO Micrometer, 5mm, Spline, 0-25mm IP65 (331-261-30)
- WILTON C-Clamp, 2", Steel, Light Duty, 875 lb., Body Color: Gray (54)
- MICRO 100 Router Aluminum (SFA-125-22)
- MICRO 100 Router (Metric) Single Flute (SFPM-050-10)
- MICRO 100 Router Single Flute Plastic (SFL-375-69)
- MICRO 100 Router Diamond Cut, 1/8 (RDB-30)
- MICRO 100 Router Aluminum (SFA-187-33)
- MICRO 100 Router Diamond Cut (RDC-70)
- ONSRUD Routing End Mill, Up Finish Tool, 1/4, 3/8 (66-314)
- Micro 100 End Mills