Shop All High-Performance Routing End Mills
Micro 100
Router Aluminum
Mfr # SFA-187-45
Zoro # G8017432
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/16"
- Number of Flutes 1
- Shank Dia. 1/4 in
- Overall Length 2 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFA-187-45
- Zoro # G8017432
- UPC # 728709178874
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3/16" |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Length of Cut | 5/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/16" |
Cutter Dia. | 3/16 in |
Milling Dia. | 3/16" |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Aluminum, Spiral Upcut, Fractional Inch, 3/16 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Crimping Tool Die (13473)
- MILWAUKEE TOOL 8 pc. Hook & Pick Set (48-22-9218)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H52225XM-5PK)
- ZORO SELECT Adjustable Handle, 4.65" L, 5/8-11 Thread (MA-27670)
- MICRO 100 Router (Metric) Single Flute (SFAM-060100)
- MICRO 100 Router Aluminum (SFA-125-22)
- MICRO 100 Router Aluminum (SFA-156-45)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-20)
- MICRO 100 Router Aluminum (SFA-500-812)
- MICRO 100 Router Aluminum (SFA-375-69)
- DREMEL Routing Bit 1/4In Straight (654)
- Micro 100 High-Performance Routing End Mills