Shop All High-Performance Routing End Mills
Micro 100
Router Aluminum
Mfr # SFA-187-44
Zoro # G4379252
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/16"
- Number of Flutes 1
- Shank Dia. 1/4 in
- Overall Length 2 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFA-187-44
- Zoro # G4379252
- UPC # 728709178867
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3/16" |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Length of Cut | 1/2 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/16" |
Cutter Dia. | 3/16 in |
Milling Dia. | 3/16" |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Aluminum, Spiral Upcut, Fractional Inch, 3/16 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Protractor, 16-1/4" L, LCD, Stainless steel (4799-1200)
- OSG Carbide End Mill, 1/8 in. dia., 3/4 in Cut (462-1250)
- SDC Drill Bit, Replacement, Evacuator (7000-DB3/8)
- KO-KEN Adaptor 3/8 Square 50mm Pin type 5/16 Hex Drive (120-50P)
- MICRO 100 Router (Metric) Single Flute (SFAM-060100)
- MICRO 100 Router Diamond Cut (RDC-70)
- MICRO 100 Router (Metric) Single Flute (SFAM-050025)
- MICRO 100 Router Aluminum (SFA-250-43)
- MICRO 100 Router (Metric) Single Flute (SFLM-030-20)
- MICRO 100 Router Aluminum (SFA-187-45)
- ONSRUD Routing End Mill, O-Flute, 1/4, 1 1/4, 4 (56-628)
- Micro 100 High-Performance Routing End Mills