Shop All High-Performance Routing End Mills
Micro 100
Router Aluminum
Mfr # SFA-187-35
Zoro # G8082137
product price: $31.59
/ea
$31.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/16"
- Number of Flutes 1
- Shank Dia. 3/16 in
- Overall Length 2 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFA-187-35
- Zoro # G8082137
- UPC # 728709178850
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3/16" |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Length of Cut | 5/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/16" |
Cutter Dia. | 3/16 in |
Milling Dia. | 3/16" |
Shank Diameter | 3/16 in |
Description
Solid Router Bit, Primary Material Application Aluminum, Spiral Upcut, Fractional Inch, 3/16 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 36pc HSS GP Bright Plug Hand Tap & Bright Jobber Drill Set HTGP/150D Greenfield Threading (330086)
- ADVANCED DISTRIBUTION SERVICES HAZ AIR TOOL CONDITIONER 13.5oz (BE16-ATC-S)
- GUARDAIR Long John Safety Air Blow Gun, 36 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ036AA)
- PROTO Tether Ready Wire Twist Pliers, 8-3/4 in (J196-TT)
- MICRO 100 Router (Metric) Single Flute (SFAM-030020)
- MICRO 100 Router Diamond Cut (RDD-20)
- MICRO 100 Router Aluminum (SFA-062-22)
- MICRO 100 Router Aluminum (SFA-125-22)
- MICRO 100 Router Diamond Cut (RDD-70)
- MICRO 100 Router (Metric) Single Flute (SFPM-020-20)
- ONSRUD Routing End Mill, O-Flute, 1/4, 3/8, 2 1/2 (56-624)
- Micro 100 End Mills