Shop All High-Performance Routing End Mills
Micro 100
Router Aluminum
Mfr # SFA-156-45
Zoro # G8331565
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/32"
- Number of Flutes 1
- Shank Dia. 1/4 in
- Overall Length 2 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFA-156-45
- Zoro # G8331565
- UPC # 728709178836
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 5/32" |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Length of Cut | 5/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 5/32" |
Cutter Dia. | 5/32 in |
Milling Dia. | 5/32" |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Aluminum, Spiral Upcut, Fractional Inch, 5/32 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 35/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X35/64)
- CLEVELAND Screw Machine Drill Bit, #7 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70311)
- CRAFTSMAN Breaker Bar, 3/8" Drive 10" Breaker Bar (CMMT44363)
- 3M Corded Sander, 1.5 A (7100254306)
- MICRO 100 Router (Metric) Single Flute (SFP-187-45)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-20)
- MICRO 100 Router Diamond Cut (RDC-50)
- MICRO 100 Router Aluminum (SFA-125-24)
- MICRO 100 Router (Metric) Single Flute (SFP-250-410)
- MICRO 100 Router Single Flute Plastic (SFL-250-410)
- MICRO 100 Router Diamond Cut, 1/8 (RDB-30)
- Micro 100 End Mills