Shop All High-Performance Routing End Mills
Micro 100
Router Aluminum
Mfr # SFA-125-44
Zoro # G4379243
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8"
- Number of Flutes 1
- Shank Dia. 1/4 in
- Overall Length 2 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFA-125-44
- Zoro # G4379243
- UPC # 728709178829
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/8" |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Length of Cut | 1/2 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/8" |
Cutter Dia. | 1/8 in |
Milling Dia. | 1/8" |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Aluminum, Spiral Upcut, Fractional Inch, 1/8 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Precision Probe, Needle Sharp Point, 6in.L (20034)
- CLESCO 5/8" Arbor X1/4" Shank Flat Head Arbor Blk Ox (FHL-50X)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (PT246GE)
- PRECISION BRAND Shim Stock, Brown, .010", Vinyl, 5"x20" (44145)
- MICRO 100 Router Aluminum (SFA-250-46)
- MICRO 100 Router Aluminum (SFA-250-410)
- MICRO 100 Router (Metric) Single Flute (SFPM-010-10)
- MICRO 100 Router (Metric) Single Flute (SFAM-050025)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-70)
- MICRO 100 Router Aluminum (SFA-187-44)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/4, 2 (63-510)
- Micro 100 High-Performance Routing End Mills