Shop All High-Performance Routing End Mills
Micro 100
Router Aluminum
Mfr # SFA-125-42
Zoro # G7904242
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8"
- Number of Flutes 1
- Shank Dia. 1/4 in
- Overall Length 2 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFA-125-42
- Zoro # G7904242
- UPC # 728709178812
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/8" |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Length of Cut | 1/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/8" |
Cutter Dia. | 1/8 in |
Milling Dia. | 1/8" |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Aluminum, Spiral Upcut, Fractional Inch, 1/8 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/16" HSS 135 Deg. Jobber Length Drill Bit (401J54)
- KENNEDY K1800 Series Roller Cabinet, 10 Drawer, Brown, 39-1/2 in W x 18 in D x 35 in H (310XB)
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (8Xd) (DH421010F)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6422MH)
- MICRO 100 Router Aluminum (SFA-187-45)
- MICRO 100 Router (Metric) Single Flute (SFPM-020-20)
- MICRO 100 Router Single Flute Plastic (SFL-375-69)
- MICRO 100 Router Single Flute Plastic (SFL-250-43)
- MICRO 100 Router (Metric) Single Flute (SFLM-010-10)
- MICRO 100 Router Aluminum (SFA-250-410)
- ONSRUD Routing End Mill, Downcut, 1/2, 2 1/8, 4 (57-367)
- Micro 100 End Mills