Shop All High-Performance Routing End Mills
Micro 100
Router Aluminum
Mfr # SFA-125-22
Zoro # G7873266
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1/8"
- Number of Flutes 1
- Shank Dia. 1/8 in
- Overall Length 1 1/2 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFA-125-22
- Zoro # G7873266
- UPC # 728709178799
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/8" |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Length of Cut | 1/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/8" |
Cutter Dia. | 1/8 in |
Milling Dia. | 1/8" |
Shank Diameter | 1/8 in |
Description
Solid Router Bit, Primary Material Application Aluminum, Spiral Upcut, Fractional Inch, 1/8 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS MFG Ratch Screw Set (8071)
- URREA Full polished 12-pt 15° box-end wrench, 1-7/16" x 1-1/2" opening size (1162)
- MILWAUKEE TOOL 1/4 in. Drive 5mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9042)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 18mm (KTI-41618)
- MICRO 100 Router Aluminum (SFA-062-42)
- MICRO 100 Router Aluminum (SFA-250-410)
- MICRO 100 Router Single Flute Plastic (SFL-250-410)
- MICRO 100 Router Aluminum (SFA-156-45)
- MICRO 100 Router Aluminum (SFA-375-69)
- MICRO 100 Router Diamond Cut (RDE-50)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2, 2 (63-763)
- Micro 100 High-Performance Routing End Mills