Shop All High-Performance Routing End Mills
Micro 100
Router Aluminum
Mfr # SFA-062-42
Zoro # G8282041
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/16"
- Number of Flutes 1
- Shank Dia. 1/4 in
- Overall Length 2 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFA-062-42
- Zoro # G8282041
- UPC # 728709178782
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/16" |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Length of Cut | 1/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/16" |
Cutter Dia. | 1/16 in |
Milling Dia. | 1/16" |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Aluminum, Spiral Upcut, Fractional Inch, 1/16 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER 6.00mm HSS 135 Deg. Jobber Length Drill Bit (82288)
- FOWLER 03 Outside Inch Micrometer Set (522150031)
- XCELITE .050Inx3 1/2In Hex Socket Screwdriver (TP20N)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and 14ft Aluminum Board Straight Edge (TVSA-T + TSB14-E)
- MICRO 100 Router Diamond Cut (RDB-100)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-60)
- MICRO 100 Router Diamond Cut (RDB-70)
- MICRO 100 Router Single Flute Plastic (SFL-125-22)
- MICRO 100 Router Aluminum (SFA-500-812)
- MICRO 100 Router Diamond Cut (RDC-50)
- MICRO 100 Router Diamond Cut (RDB-20)
- Micro 100 High-Performance Routing End Mills