Shop All Round Blanks
Micro 100
Round Blank, Dia. 8.0 mm, Length 310 mm
Mfr # SRM-080-310
Zoro # G8372497
product price: $91.55
/ea
Free Shipping & Returns
$91.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Metric
- Size 8.00mm
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 310.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SRM-080-310
- Zoro # G8372497
- UPC # 728709182611
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 8.00mm |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 310.00 mm |
Diameter | 8.0 mm |
Length | 310 mm |
Dimension Type | Metric |
Size-Diameter | 8.00 mm |
Size - Decimal | 8.00mm - 0.3150 |
Shank Dia. | 8.000 mm |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Metric |
Drill Blank Shape | Rod |
Finish | Uncoated |
Material | C2 Multigrain Carbide |
Decimal Equivalent | 0.3150 |
Description
Round Blank, Metric, Carbide, 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 16lb Sledge Hammer W/Fiberglas (M7116)
- STAR ASIA 3-Pc Pry Bar Tool Set (17713)
- STANLEY Steel Heavy Duty Blade Dispenser with Blades 2-7/16 in. L 50 pc (11-921L)
- PROTO 30 Piece Contractor's Tool Set (JTS-0030CONT)
- MICRO 100 Round Blank, Dia. 4.5 mm, Length 100 mm (SRM-045-100)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 2-1/2 In (SR-250-2.5)
- MICRO 100 Round Blank, Dia. 4.0 mm, Length 50 mm (SRM-040-050)
- MICRO 100 Round Blank, Dia. 2.5 mm, Length 100 mm (SRM-025-100)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 4 In (SR-500-4)
- MICRO 100 Round Blank, Dia. 1/16 In, Length 2 In (SR-062-2)
- ZORO SELECT Round Blank, Straight, 2" L, 5/32" dia. (701-003053)
- Micro 100 Tool Blanks