Shop All Round Blanks
Micro 100
Round Blank, Dia. 8.0 mm, Length 100 mm
Mfr # SRM-080-100
Zoro # G7938917
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Metric
- Size 8.00mm
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 100.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SRM-080-100
- Zoro # G7938917
- UPC # 728709182604
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 8.00mm |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 100.00 mm |
Diameter | 8.0 mm |
Dimension Type | Metric |
Length | 100 mm |
Size - Decimal | 8.00mm - 0.3150 |
Size-Diameter | 8.00 mm |
Shank Dia. | 8.000 mm |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Metric |
Finish | Uncoated |
Drill Blank Shape | Rod |
Material | C2 Multigrain Carbide |
Decimal Equivalent | 0.3150 |
Description
Round Blank, Metric, Carbide, 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS IsoCore 8lb Sledge Hammer 24" (1067456)
- KO-KEN Socket 12mm Flare Nut 53mm 3/8 Sq. Drive (3300FN-12)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 8 1/2 x 2 In (W-10)
- CEMENTEX 5Pc Insulated Battery Kit (ITS-5BK)
- MICRO 100 Round Blank, Dia. 3/16 In, Length 2 In (SR-187-2)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 2 In (SR-125-2)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 3 In (SR-250-3)
- MICRO 100 Round Blank, Dia. 16.0 mm, Length 100 mm (SRM-160-100)
- MICRO 100 Round Blank, Dia. 5/32 In, Length 3 In (SR-156-3)
- MICRO 100 Round Blank, Dia. 2.0 mm, Length 100 mm (SRM-020-100)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003067)
- Micro 100 Tool Blanks