Shop All Round Blanks
Micro 100
Round Blank, Dia. 7/16 In, Length 6 In
Mfr # SR-437-6
Zoro # G8250566
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 7/16"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SR-437-6
- Zoro # G8250566
- UPC # 728709182215
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 7/16" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 6 in |
Diameter | 7/16" |
Dimension Type | Fractional Inch |
Length | 6" |
Size - Decimal | 7/16 in - 0.4375 |
Size-Diameter | 7/16 in |
Shank Dia. | 7/16" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Material | C2 Multigrain Carbide |
Finish | Uncoated |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.4375 |
Description
Round Blank, Fractional Inch, Carbide, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT Rolling Tool Chest, Black/Red, Plastic, 38 in W x 12 in D x 16 in H (48-22-8428)
- HHIP 1 X 25 Ft Heavy Duty Easy To Read Tape Measure (7020-0025)
- PROTO Torque Wrench, 1Dr, 400-2000 ft.-lb. (J6025)
- VEGA Square 2 Power Bit x 2" Undersized, 2Pc (150R2CU)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 3 In (SR-250-3)
- MICRO 100 Round Blank, Dia. 3/32 In, Length 3 In (SR-093-3)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 4 In (SR-125-4)
- MICRO 100 Round Blank, Dia. 4.0 mm, Length 100 mm (SRM-040-100)
- MICRO 100 Round Blank, Dia. 1/16 In, Length 1 In (SR-062-1)
- MICRO 100 Round Blank, Dia. 3.0 mm, Length 38 mm (SRM-030-038)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (701-003750)
- Micro 100 Round Blanks