Shop All Round Blanks
Micro 100
Round Blank, Dia. 7/16 In, Length 4 In
Mfr # SR-437-4
Zoro # G8254391
product price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 7/16"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SR-437-4
- Zoro # G8254391
- UPC # 728709182208
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 7/16" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 4 in |
Diameter | 7/16" |
Dimension Type | Fractional Inch |
Length | 4" |
Size - Decimal | 7/16 in - 0.4375 |
Size-Diameter | 7/16 in |
Shank Dia. | 7/16" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.4375 |
Material | C2 Multigrain Carbide |
Finish | Uncoated |
Drill Blank Shape | Rod |
Description
Round Blank, Fractional Inch, Carbide, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYVAC Locking Hose Clamp, Nylon, Angled Jaw (MVA7607)
- BORA PORTAMATE 50" WTX Clamp Edge & Saw Guide Kit (545056K)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/16" (30mm) (FCH0136-G)
- M.A. FORD 3/4 120 Hss 3Fl Spi. C (92075006)
- MICRO 100 Round Blank, Dia. 5/32 In, Length 3 In (SR-156-3)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 2-1/2 In (SR-250-2.5)
- MICRO 100 Round Blank, Dia. 9.0 mm, Length 100 mm (SRM-090-100)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 3 In (SR-125-3)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 3 In (SR-500-3)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 6 In (SR-500-6)
- MICRO 100 Round Blank, Dia. 5.0 mm, Length 50 mm (SRM-050-050)
- Micro 100 Round Blanks