Shop All Round Blanks
Micro 100
Round Blank, Dia. 7/16 In, Length 2-1/2 In
Mfr # SR-437-2.5
Zoro # G7940816
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 7/16"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SR-437-2.5
- Zoro # G7940816
- UPC # 728709182192
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 7/16" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 2 1/2 in |
Diameter | 7/16" |
Dimension Type | Fractional Inch |
Length | 2-1/2" |
Size - Decimal | 7/16 in - 0.4375 |
Size-Diameter | 7/16 in |
Shank Dia. | 7/16" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.4375 |
Drill Blank Shape | Rod |
Material | C2 Multigrain Carbide |
Finish | Uncoated |
Description
Round Blank, Fractional Inch, Carbide, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 90 Degree 1/2" Diameter 7/32 Pilot Hole (6815658)
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (62578D2B31140)
- CRESCENT 6" Z2 Dipped Handle Slip Joint Pliers (HTZ26)
- BON TOOL Bon 21-804 White Rubber Face Paver Hammer, 4 Lb. (21-804)
- MICRO 100 Round Blank, Dia. 2.0 mm, Length 38 mm (SRM-020-038)
- MICRO 100 Round Blank, Dia. 5/16 In, Length 2 In (SR-312-2)
- MICRO 100 Round Blank, Dia. 16.0 mm, Length 100 mm (SRM-160-100)
- MICRO 100 Round Blank, Dia. 3/4 In, Length 4 In (SR-750-4)
- MICRO 100 Round Blank, Dia. 4.0 mm, Length 100 mm (SRM-040-100)
- MICRO 100 Round Blank, Dia. 5/32 In, Length 3 In (SR-156-3)
- ZORO SELECT Round Blank, Straight, 4" L, 1/4" dia. (701-004250)
- Micro 100 Round Blanks