Shop All Round Blanks
Micro 100
Round Blank, Dia. 7.0 mm, Length 100 mm
Mfr # SRM-070-100
Zoro # G7892132
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Metric
- Size 7.00mm
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 100.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SRM-070-100
- Zoro # G7892132
- UPC # 728709182574
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 7.00mm |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 100.00 mm |
Diameter | 7.0 mm |
Dimension Type | Metric |
Length | 100 mm |
Size - Decimal | 7.00mm - 0.2756 |
Size-Diameter | 7.00 mm |
Shank Dia. | 7.000 mm |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Metric |
Decimal Equivalent | 0.2756 |
Finish | Uncoated |
Material | C2 Multigrain Carbide |
Drill Blank Shape | Rod |
Description
Round Blank, Metric, Carbide, 7.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Adapter Set, 3-Piece (1/4, 3/8, 1/2 in.) (SHA99010)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 0.60Mm (30002360)
- MILWAUKEE TOOL 2-1/2" Threaded Steel Hawg Cutter (49-57-2500)
- GARDNER BENDER Wire Crimper and Stripper, Multi-Tool (GS-366)
- MICRO 100 Round Blank, Dia. 3/8 In, Length 4 In (SR-375-4)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 12 In (SR-500-12)
- MICRO 100 Round Blank, Dia. 3/16 In, Length 2 In (SR-187-2)
- MICRO 100 Round Blank, Dia. 5/32 In, Length 1-1/2 In (SR-156-1.5)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 4 In (SR-250-4)
- MICRO 100 Round Blank, Dia. 5/16 In, Length 2 In (SR-312-2)
- MICRO 100 Round Blank, Dia. 10.0 mm, Length 310 mm (SRM-100-310)
- Micro 100 Round Blanks