Shop All Round Blanks
Micro 100
Round Blank, Dia. 6.0 mm, Length 57 mm
Mfr # SRM-060-057
Zoro # G7825176
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Metric
- Size 6.00mm
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 57 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SRM-060-057
- Zoro # G7825176
- UPC # 728709182536
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 6.00mm |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 57 mm |
Diameter | 6.0 mm |
Length | 57 mm |
Dimension Type | Metric |
Size - Decimal | 6.00mm - 0.2362 |
Size-Diameter | 6.00 mm |
Shank Dia. | 6.000 mm |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Metric |
Decimal Equivalent | 0.2362 |
Material | C2 Multigrain Carbide |
Finish | Uncoated |
Drill Blank Shape | Rod |
Description
Round Blank, Metric, Carbide, 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Point Tap, #6-32, UNC (PSUN6J3NEX)
- DEWALT 5/16" Titanium Speed Tip Drill Bit (DW1320)
- KLEIN TOOLS Assembled Iron Conduit Bender 1/2-Inch EMT (51603)
- URREA 3/8" Drive SAE, 13 pcs (52124)
- MICRO 100 Round Blank, Dia. 3/4 In, Length 4 In (SR-750-4)
- MICRO 100 Round Blank, Dia. 2.0 mm, Length 38 mm (SRM-020-038)
- MICRO 100 Round Blank, Dia. 5/32 In, Length 3 In (SR-156-3)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 2 In (SR-125-2)
- MICRO 100 Round Blank, Dia. 1.0 mm, Length 310 mm (SRM-010-310)
- MICRO 100 Round Blank, Dia. 3/16 In, Length 2 In (SR-187-2)
- Micro 100 Tool Blanks