Shop All Round Blanks
Micro 100
Round Blank, Dia. 6.0 mm, Length 310 mm
Mfr # SRM-060-310
Zoro # G4367072
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Metric
- Size 6.00mm
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 310.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SRM-060-310
- Zoro # G4367072
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 6.00mm |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 310.00 mm |
Diameter | 6.0 mm |
Length | 310 mm |
Dimension Type | Metric |
Size - Decimal | 6.00mm - 0.2362 |
Size-Diameter | 6.00 mm |
Shank Dia. | 6.000 mm |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Metric |
Decimal Equivalent | 0.2362 |
Material | C2 Multigrain Carbide |
Finish | Uncoated |
Drill Blank Shape | Rod |
Description
Round Blank, Metric, Carbide, 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips Square-Driv 2-2 Power Bit x 3-1 (190PSD22)
- YG-1 TOOL CO Straight Spade Drill Holder (P15202)
- XTREME BLU-MOL Industrial Bi-Metal Hole Saw Kit, 20 pcs. (D9599)
- BROWN BAG CO Brown Bag Company BL30299 Toolrider GSR Gel Foam Suspension Rig (2195535)
- MICRO 100 Round Blank, Dia. 5.0 mm, Length 100 mm (SRM-050-100)
- MICRO 100 Round Blank, Dia. 3/4 In, Length 4 In (SR-750-4)
- MICRO 100 Round Blank, Dia. 3.0 mm, Length 38 mm (SRM-030-038)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 2-1/2 In (SR-250-2.5)
- MICRO 100 Round Blank, Dia. 16.0 mm, Length 100 mm (SRM-160-100)
- MICRO 100 Round Blank, Dia. 3/8 In, Length 12 In (SR-375-12)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 3 In (SR-125-3)
- Micro 100 Round Blanks