Shop All Round Blanks
Micro 100
Round Blank, Dia. 5/8 In, Length 6 In
Mfr # SR-625-6
Zoro # G8384223
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 5/8"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SR-625-6
- Zoro # G8384223
- UPC # 728709182307
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 5/8" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 6 in |
Diameter | 5/8" |
Dimension Type | Fractional Inch |
Length | 6" |
Size - Decimal | 5/8 in - 0.6250 |
Size-Diameter | 5/8 in |
Shank Dia. | 5/8" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Drill Blank Shape | Rod |
Finish | Uncoated |
Material | C2 Multigrain Carbide |
Decimal Equivalent | 0.6250 |
Description
Round Blank, Fractional Inch, Carbide, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLETCHER-TERRY -Terry Steel Wheel 4 in. Fixed Blade Glass Cutter Black (01-122)
- WESTWARD 3/8" Drive Socket Bit Set, Metric, 12 pcs (33HD80)
- M-D Trowel Sq Notch 1/8X1/8X1/8In (20057)
- HUBBELL WIRING DEVICE-KELLEMS UGRD FLX EYE PULL GRIP, 1.5-2.0" STD (033041093)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 3 In (SR-500-3)
- MICRO 100 Round Blank, Dia. 3/16 In, Length 2 In (SR-187-2)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 6 In (SR-500-6)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 2-1/2 In (SR-250-2.5)
- MICRO 100 Round Blank, Dia. 5/32 In, Length 1-1/2 In (SR-156-1.5)
- MICRO 100 Round Blank, Dia. 5.0 mm, Length 50 mm (SRM-050-050)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (701-003750)
- Micro 100 Tool Blanks