Shop All Round Blanks
Micro 100
Round Blank, Dia. 5/32 In, Length 6 In
Mfr # SR-156-6
Zoro # G8138417
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 5/32"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SR-156-6
- Zoro # G8138417
- UPC # 728709181966
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 5/32" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 6 in |
Diameter | 5/32" |
Length | 6" |
Dimension Type | Fractional Inch |
Size - Decimal | 5/32 in - 0.1562 |
Size-Diameter | 5/32 in |
Shank Dia. | 5/32" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.1562 |
Material | C2 Multigrain Carbide |
Drill Blank Shape | Rod |
Finish | Uncoated |
Description
Round Blank, Fractional Inch, Carbide, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS #10-24 H3 2 Flt. Bottom Spiral Flute (008250AS)
- K1 SERIES Traction Device, Stud, Universal Size, PR (V9770350-O/S)
- PRO-GRADE TOOLS Pipe Clamp, 1/2" (59164)
- VAUGHAN MANUFACTURING 11-3/4 in. 8 oz. Commercial Ball Peen Hammer (15330)
- MICRO 100 Round Blank, Dia. 2.0 mm, Length 100 mm (SRM-020-100)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 4 In (SR-125-4)
- MICRO 100 Round Blank, Dia. 8.0 mm, Length 310 mm (SRM-080-310)
- MICRO 100 Round Blank, Dia. 1/16 In, Length 1 In (SR-062-1)
- MICRO 100 Round Blank, Dia. 5/16 In, Length 2 In (SR-312-2)
- MICRO 100 Round Blank, Dia. 9.0 mm, Length 100 mm (SRM-090-100)
- MICRO 100 Round Blank, Dia. 8.0 mm, Length 100 mm (SRM-080-100)
- Micro 100 Round Blanks