Shop All Round Blanks
Micro 100
Round Blank, Dia. 5/32 In, Length 2 In
Mfr # SR-156-2
Zoro # G9730043
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 5/32"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SR-156-2
- Zoro # G9730043
- UPC # 728709181935
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 5/32" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 2 in |
Diameter | 5/32" |
Length | 2" |
Dimension Type | Fractional Inch |
Size - Decimal | 5/32 in - 0.1562 |
Size-Diameter | 5/32 in |
Shank Dia. | 5/32" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Finish | Uncoated |
Material | C2 Multigrain Carbide |
Decimal Equivalent | 0.1562 |
Drill Blank Shape | Rod |
Description
Round Blank, Fractional Inch, Carbide, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Flange Nut (N385500)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T40, 1", PK5 (40L599)
- GROZ Handle Sledge Hammers, 8 lb., 16" (34523)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDHT, WK10 (SDHT09T308-G88 WK10)
- MICRO 100 Round Blank, Dia. 1/16 In, Length 1 In (SR-062-1)
- MICRO 100 Round Blank, Dia. 3/32 In, Length 3 In (SR-093-3)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 4 In (SR-500-4)
- MICRO 100 Round Blank, Dia. 5.0 mm, Length 50 mm (SRM-050-050)
- MICRO 100 Round Blank, Dia. 16.0 mm, Length 100 mm (SRM-160-100)
- MICRO 100 Round Blank, Dia. 4.0 mm, Length 100 mm (SRM-040-100)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003067)
- Micro 100 Round Blanks