Shop All Round Blanks
Micro 100
Round Blank, Dia. 5/32 In, Length 1-1/2 In
Mfr # SR-156-1.5
Zoro # G1984005
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 5/32"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SR-156-1.5
- Zoro # G1984005
- UPC # 728709181911
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 5/32" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 1 1/2 in |
Diameter | 5/32" |
Length | 1-1/2" |
Dimension Type | Fractional Inch |
Size-Diameter | 5/32 in |
Size - Decimal | 5/32 in - 0.1562 |
Shank Dia. | 5/32" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Drill Blank Shape | Rod |
Material | C2 Multigrain Carbide |
Finish | Uncoated |
Decimal Equivalent | 0.1562 |
Description
Round Blank, Fractional Inch, Carbide, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 3 Piece 1/2 Inch Drive Metric Hex Bit Socket Set (752029X)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1121101)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 13/64 (C10609)
- WILLIAMS 3/8" Dr, 9/64" Size, SAE Williams Hex Bit Socket, 6 Pts (35111)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 3 In (SR-125-3)
- MICRO 100 Round Blank, Dia. 9.0 mm, Length 100 mm (SRM-090-100)
- MICRO 100 Round Blank, Dia. 16.0 mm, Length 100 mm (SRM-160-100)
- MICRO 100 Round Blank, Dia. 3/32 In, Length 3 In (SR-093-3)
- MICRO 100 Round Blank, Dia. 12.0 mm, Length 100 mm (SRM-120-100)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 2 In (SR-250-2)
- MICRO 100 Round Blank, Dia. 2.5 mm, Length 100 mm (SRM-025-100)
- Micro 100 Tool Blanks