Shop All Round Blanks
Micro 100
Round Blank, Dia. 5/16 In, Length 6 In
Mfr # SR-312-6
Zoro # G8162384
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Fractional Inch
- Size 5/16"
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SR-312-6
- Zoro # G8162384
- UPC # 728709182123
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 5/16" |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 6 in |
Diameter | 5/16" |
Dimension Type | Fractional Inch |
Length | 6" |
Size - Decimal | 5/16 in - 0.3125 |
Size-Diameter | 5/16 in |
Shank Dia. | 5/16" |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Finish | Uncoated |
Material | C2 Multigrain Carbide |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.3125 |
Description
Round Blank, Fractional Inch, Carbide, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 4 1/2-13X35 Zinc, Black Satin, Comp: Steel (K0116.4A51X35)
- CHICAGO-LATROBE 13PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1/16-1/4 (57711)
- DRILL AMERICA 7/32in-40 UNS HSS Plug Tap and #9 HSS Drill Bit Kit (POUFS7/32-40)
- MARSON Nosepiece, 5/32 In (96025)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 4 In (SR-250-4)
- MICRO 100 Round Blank, Dia. 3/8 In, Length 6 In (SR-375-6)
- MICRO 100 Round Blank, Dia. 10.0 mm, Length 310 mm (SRM-100-310)
- MICRO 100 Round Blank, Dia. 1/16 In, Length 12 In (SR-062-12)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 4 In (SR-500-4)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 2 In (SR-125-2)
- MICRO 100 Round Blank, Dia. 5.0 mm, Length 100 mm (SRM-050-100)
- Micro 100 Tool Blanks