Shop All Round Blanks
Micro 100
Round Blank, Dia. 5.0 mm, Length 100 mm
Mfr # SRM-050-100
Zoro # G8265013
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Metric
- Size 5.00mm
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 100.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SRM-050-100
- Zoro # G8265013
- UPC # 728709182505
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 5.00mm |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 100.00 mm |
Diameter | 5.0 mm |
Dimension Type | Metric |
Length | 100 mm |
Size-Diameter | 5.00 mm |
Size - Decimal | 5.00mm - 0.1969 |
Shank Dia. | 5.000 mm |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Metric |
Material | C2 Multigrain Carbide |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.1969 |
Finish | Uncoated |
Description
Round Blank, Metric, Carbide, 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Point Tap, 1/4"-20, UNC (VAU04NXHEX)
- DRILL AMERICA H x6" Cobalt Aircraft Extension Drill Bit (GLBCOX6H)
- BON TOOL Bon 34-223 Aluminum Level 36" (34-223)
- FLAMBEAU Black Protective Case, 17"L x 14-1/2"W x 4-1/2"D (50410F)
- MICRO 100 Round Blank, Dia. 3/32 In, Length 1 In (SR-093-1)
- MICRO 100 Round Blank, Dia. 3.0 mm, Length 100 mm (SRM-030-100)
- MICRO 100 Round Blank, Dia. 3/8 In, Length 12 In (SR-375-12)
- MICRO 100 Round Blank, Dia. 12.0 mm, Length 100 mm (SRM-120-100)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 3 In (SR-500-3)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 3 In (SR-250-3)
- MICRO 100 Round Blank, Dia. 5/32 In, Length 4 In (SR-156-4)
- Micro 100 Tool Blanks