Shop All Round Blanks
Micro 100
Round Blank, Dia. 4.0 mm, Length 100 mm
Mfr # SRM-040-100
Zoro # G8108834
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Metric
- Size 4.00mm
- Diameter Tolerance -0.0001/-0.0002 in
- Overall Length 100.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SRM-040-100
- Zoro # G8108834
- UPC # 728709182468
- Country of Origin United States
- Category Round Blanks
Dimensions
Size | 4.00mm |
Diameter Tolerance | -0.0001/-0.0002 in |
Overall Length | 100.00 mm |
Diameter | 4.0 mm |
Length | 100 mm |
Dimension Type | Metric |
Size - Decimal | 4.00mm - 0.1575 |
Size-Diameter | 4.00 mm |
Shank Dia. | 4.000 mm |
Details
Item | Round Blank |
Material - Machining | Carbide |
Measurement System | Metric |
Finish | Uncoated |
Drill Blank Shape | Rod |
Decimal Equivalent | 0.1575 |
Material | C2 Multigrain Carbide |
Description
Round Blank, Metric, Carbide, 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Rebuild Kit For 746 For Serial Abm (04343)
- DRILL AMERICA 1/2"-100 HSS Single Flute Countersink (DEWSFC1/2-100)
- GREENLEE 8 Awg Die For Ek410 (KC4-8)
- TOMAHAWK POWER 6" Early Entry Concrete Saw Green Joint Saw with 5.5HP Honda Engine (TFS6H)
- MICRO 100 Round Blank, Dia. 4.5 mm, Length 100 mm (SRM-045-100)
- MICRO 100 Round Blank, Dia. 3/4 In, Length 4 In (SR-750-4)
- MICRO 100 Round Blank, Dia. 5/32 In, Length 4 In (SR-156-4)
- MICRO 100 Round Blank, Dia. 3/16 In, Length 2 In (SR-187-2)
- MICRO 100 Round Blank, Dia. 5/8 In, Length 3-1/2 In (SR-625-3.5)
- MICRO 100 Round Blank, Dia. 5.0 mm, Length 100 mm (SRM-050-100)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- Micro 100 Round Blanks